Apply to be a TradeMaster!
Main product image of 3 Pole Definite Purpose Starter, Open Enclosure (30A, 1PH, 208-240/220VAC Coil), 8911DPSO33V09
Magnifying glass
Hover image to zoom

3 Pole Definite Purpose Starter, Open Enclosure (30A, 1PH, 208-240/220VAC Coil), 8911DPSO33V09

Brand:
Square D
SKU:
8911DPSO33V09
Rating:
(0)
Q&A:
(0)
3 Pole Definite Purpose Starter, Open Enclosure (30A, 1PH, 208-240/220VAC Coil), 8911DPSO33V09
Magnifying glass
Hover image to zoom
$483.46 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
220 VAC, 208 VAC, 240 VAC

Description

–
8911 definite purpose starters are inexpensive starters for applications with relatively low duty cycles. Typical applications include air compressors, agricultural equipment, pumps, and HVAC equipment. The starter comes nonreplaceable coil is available with a variety of coil voltages as well as auxillary contacts. All definite purpose starters hav melting alloy type overload relay uses Type B thermal units to sense over current conditions. This three pole definite purpose starter has a full load rating of 30 amperes. Starter is supplied with a 208 to 240 VAC 60 HZ and 220 VAC 50 Hz coil. This starter has ratings of 2 HP at 115 VAC and 5 HP at 230 VAC single phase. It has a rating of 10 HP at 230 VAC, 20 HP 460 VAC and 25 HP at 575 VAC poly phase. This definite purpose starter is open style starter. 8911DPS definite purpose starters are UL component recognized.

Features:
  • Number of Poles: 3
  • Enclosure: Open

Specs

–
Poles:

3

Product Type:

Starter

Amperage:

30

Voltage:

220 VAC

208 VAC

240 VAC

Phase:

1

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy