Apply to be a TradeMaster!
Main product image of 2-Pole Starter, 40A (208-240V)
Magnifying glass
Hover image to zoom

2-Pole Starter, 40A (208-240V)

Brand:
Square D
SKU:
8911DPSO42V09
Rating:
(4)
Q&A:
(1)
2-Pole Starter, 40A (208-240V)
Magnifying glass
Hover image to zoom
$269.22 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
208-240V

Description

–
8911 definite purpose starters are inexpensive starters for applications with relatively low duty cycles. Typical applications include air compressors, agricultural equipment, pumps, and HVAC equipment. This two pole definite purpose starter has a full load rating of 40 amperes. This starter has ratings of 3 HP at 115 VAC and 7.5 HP at 230 VAC single phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 208/240 VAC 60 Hz 220 VAC 50 Hz coil. The starter has straight through wiring. The melting alloy type overload relay uses Type B thermal units to sense over current conditions. This starter doesn't have an enclosure. Enclosures are available. Starter is 7.0 inches tall, 3.5 inches wide and 4.0 inches deep. Auxiliary contacts are available for these starters. 8911DPS definite purpose starters are UL component recognized.

Specs

–
Product Type:

Starter

Amperage:

40

Poles:

2

Voltage:

208-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

perfect transaction

fast shipping !!!
Victor
ALABAMA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use Supply House again

My starter coil opened up on my compressor and needed it to finish my project. I received fast shipping and updates with the best price for the product.
Mr D
Santa Maria Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was very satisfied with the item

Fit perfectly in air compressor box.over load switch was normally open instead of normally close
Catdaddy
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement For Our Air Compressor Contactor

This was a direct replacement for our air compressor contactor and works great! Supply house had the best price and very fast shipping
midohtree
Mansfield, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you get just the coil for this relay

Asked by pops 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Unfortunately the coil is not available as a separate component.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy