Shop Resideo Sale
Main product image of 3-Pole Open Starter, 3-Phase, 40A (120V)
Magnifying glass
Hover image to zoom

3-Pole Open Starter, 3-Phase, 40A (120V)

Brand:
Square D
SKU:
8911DPSO43V02
Rating:
(2)
Q&A:
(0)
3-Pole Open Starter, 3-Phase, 40A (120V)
Magnifying glass
Hover image to zoom
$294.27 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps

Description

–
8911 definite purpose starters are inexpensive starters for applications with relatively low duty cycles. Typical applications include air compressors, agricultural equipment, pumps, and HVAC equipment. This three pole definite purpose starter has a full load rating of 40 amperes. This starter has ratings of 3 HP at 115 VAC and 7.5 HP at 230 VAC single phase. It also has a rating of 10 HP at 230 VAC, 20 HP at 460 VAC and 25 HP at 575 VAC poly phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil. The starter has straight through wiring. The melting alloy type overload relay uses Type B thermal units to sense over current conditions. Starter is an open device. A variety of enclosure types are available. Starter is 6.73 inches tall, 3.5 inches wide and 4.09 inches deep. Auxiliary contacts are available for these starters. 8911DPS definite purpose starters are UL component recognized.

Specs

–
Product Type:

Starter

Voltage:

120v

Amperage:

40

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Over priced

Does not come with thermals. Does not even mention need for them or does it offer a link to purchase them
Brian
Brooklyn
3 years ago
Was this review helpful to you?

Great service, price and fast delivery

I received the order within a few days and the price was great.
Kendall
FT Myers, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy