The Day Savers – A National Tradesmen Day Contest
Main product image of Pressure Switch, 10 Amp, 100 Max PSI, SPDT
Magnifying glass
Hover image to zoom

Pressure Switch, 10 Amp, 100 Max PSI, SPDT

SKU:
9012GAW1
Rating:
(0)
Q&A:
(0)
Pressure Switch, 10 Amp, 100 Max PSI, SPDT
Magnifying glass
Hover image to zoom
$496.56 each
In Stock
In Stock
Get 1 Fri, Sep 4 - Tue, Sep 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Differential
0.6 to 2 psi
Product Highlight: Amperage
10 Amps

Description

Features:
  • Item: Pressure Switch
  • Differential: 0.6 to 2 psi
  • Range: 0.2 to 10 psi
  • Port Type: 1-Port 1/4-18" FNPT
  • Contact Form: SPDT
  • NEMA Rating: 1
  • Actuation Type: Diaphragm
  • Action: Standard
  • Series: 9012G


***Note: Image may not be exact representation of item.***

Specs

Switch:

SPDT

Differential:

0.6 to 2 psi

Amperage:

10

Max Pressure (PSI):

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy