The Day Savers – A National Tradesmen Day Contest
Main product image of Air Compressor Pressure Switch, SPDT, 40-150 PSI, Off at 125 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch, SPDT, 40-150 PSI, Off at 125 PSI

SKU:
9013FHG12J52
Rating:
(3)
Q&A:
(0)
Air Compressor Pressure Switch, SPDT, 40-150 PSI, Off at 125 PSI
Magnifying glass
Hover image to zoom
$35.62 each
In Stock
In Stock
Get 2 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI

Description

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Air Compressor Pressure Switch, SPDT, 40-150 PSI, Off at 125 PSI

  • Pressure sensor type - Electromechanical pressure switch
  • Controlled fluid - Air (-22...257 °F)
  • Adjustable range on rising pressure - 70...150 psi
  • Approximate adjustable differential - 30 psi
  • Destruction pressure - 220 psi
  • Pressure actuator - Diaphragm
  • Pressure switch type of operation - Regulation between 2 thresholds
  • Scale type - Fixed differential
  • Setting - Internal
  • Local display - Without
  • Contacts type and composition - 2 NC, snap action, DPST-DB, Form YY
  • Cable entry number - 2 0.88 in cable entries with 0.84 in across flats UL 508
  • Electrical connection - Screw-clamp terminals, clamping capacity: 5.261 mm² / Screw-clamp terminals, clamping capacity: 10 AWG
  • Fluid connection type - 0.25 inch NPSF internal conforming to UL 508
  • Short circuit protection - 20 A by cartridge fuse, type gG
  • Materials in contact with fluid - Nitrile (Buna-N) or equivalent rubber diaphragm / Zinc plated steel or equivalent flange
  • Material - Noryl thermoplastic resin or equivalent cover / Polypropylene cover
  • Operating position - Any position

Specs

Switch:

SPDT

Pressure On/Off Setting (PSI):

95/125

Pressure Range:

40 to 150 psi

Pressure Differential:

30 psi

Max Pressure (PSI):

150

Min Pressure (PSI):

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes

works as it is made for but it goes to 130lb not 125lbs.
john
york PA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product

bought this to use with my older sears air compressor, works well and easy to hookup.
joseph
TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from SupplyHouse.com again

Needed this part to retrofit a 25 year old air compressor. Jennifer W and Olivia in customer service were extremely prompt and very helpful responding to my inquiries no matter how trivial. Great job ladies!!
Turfmonkey
Terrebonne, OR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy