Apply to be a TradeMaster!
Main product image of Air Compressor Switch, Fixed Differential, Off at 120 psi - Low HP
Magnifying glass
Hover image to zoom

Air Compressor Switch, Fixed Differential, Off at 120 psi - Low HP

Brand:
Square D
SKU:
9013FHG12J69X
Rating:
(0)
Q&A:
(0)
Air Compressor Switch, Fixed Differential, Off at 120 psi - Low HP
Magnifying glass
Hover image to zoom
$20.49 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Size
1/4" Connection

Description

–
Air compressor switch 9013FH - fixed differential - Off at 120 psi - low hp

Specs

–
Connection Size:

1/4"

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy