Apply to be a TradeMaster!
Main product image of Pressure Switch, 40-100 PSI, DPST
Magnifying glass
Hover image to zoom

Pressure Switch, 40-100 PSI, DPST

Brand:
Square D
SKU:
9013FHG22J27PX
Rating:
(0)
Q&A:
(0)
Pressure Switch, 40-100 PSI, DPST
Magnifying glass
Hover image to zoom
$32.05 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI

Description

–
Features:
  • Range of product: Square D Pumptrol
  • Pressure sensor name: 9013FH
  • Pressure sensor size: 100psi
  • Value of setting: Off at 100 psi
  • Electrical circuit type: Power circuit
  • Product specific application: Control small electrically driven air compressors
  • Quantity per set: 1
  • Type of packing: Individual


***Note: Image may not be exact representation of item.***

Specs

–
Switch:

DPST

Min Pressure (PSI):

40

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy