Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch w/ 2 Way Valve, 1/4" NPSF, 40-100 PSI, Off at 100 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch w/ 2 Way Valve, 1/4" NPSF, 40-100 PSI, Off at 100 PSI

SKU:
9013FHG22J27X
Rating:
(0)
Q&A:
(0)
Air Compressor Pressure Switch w/ 2 Way Valve, 1/4" NPSF, 40-100 PSI, Off at 100 PSI
Magnifying glass
Hover image to zoom
$56.64 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection

Description

–
This product is part of the NEMA Pressure Switches range, an offer of air compressor switches. This air compressor switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts and off at 100psi pressure setting value. The pressure switch with a pressure sensor size of 100psi, an adjustable range on rising pressure of 40psi to 100psi and approximate fixed differential of 20psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch NPSF internal for fluid connection. This high HP switch has a diaphragm actuator which can be operated from any position and fixed differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 2.78inch (W) x 3.76inch (D) x 3.71inch (H) and weighs 1lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, molding presses, injection molders, grinding machines, machining centers, complex and special machines. It is an IP20 and NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in compressor applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-user applications. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in compressor applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-users applications.

  • Fluid Connection - 1/4" NPSF internal
  • Off at 100 psi
  • Differential Pressure - 20 psi
  • 2-way pressure release valve
  • HP @ 3 Phase - 480V: 1
  • Contact Form: DPST
  • Item: Pressure Switch
  • NEMA Rating: 1
  • Action: Standard
  • Application: Air Compressor
  • Unloader: No
  • HP @ 3 Phase - 240V: 5
  • HP @ 1 Phase - 240V: 3

Specs

–
Pressure On/Off Setting (PSI):

80/100

Switch:

DPST

Pressure Range:

20 to 100 psi

Pressure Differential:

20 psi

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy