Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch, 80/100 PSI, DPST
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch, 80/100 PSI, DPST

SKU:
9013FHG29J27
Rating:
(0)
Q&A:
(0)
Air Compressor Pressure Switch, 80/100 PSI, DPST
Magnifying glass
Hover image to zoom
$53.32 each
Backorder
Backorder
Get it Fri, Aug 21 - Mon, Sep 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Amperage
10 Amps

Description

Features:
  • Item: Pressure Switch
  • Application: Air Compressor
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" MNPT
  • Pressure Switch Factory On/Off Setting: 80/100 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 20psi
  • Pressure Switch Range: 20 to 100 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FHG
  • HP @ 1 Phase - 120V2
  • HP @ 1 Phase - 240V3
  • HP @ 3 Phase - 240V5
  • HP @ 3 Phase - 480V1
  • Temp. Range-22 Degrees to 257 Degrees F
  • Standards:UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Nitrile (Buna-N) Diaphragm
  • AC Contact Rating: 10A @ 575V


***Note: Image may not be exact representation of item.***

Specs

Pressure On/Off Setting (PSI):

80/100

Switch:

DPST

Pressure Range:

20 to 100 psi

Pressure Differential:

20 psi

Amperage:

10

Min Pressure (PSI):

20

Max Pressure (PSI):

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy