Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" Threaded, Low HP, 100-200 PSI, Off at 175 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" Threaded, Low HP, 100-200 PSI, Off at 175 PSI

SKU:
9013FHG49J59X
Rating:
(5)
Q&A:
(0)
Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" Threaded, Low HP, 100-200 PSI, Off at 175 PSI
Magnifying glass
Hover image to zoom
$34.34 each
Out of Stock
Out of Stock
Get it Mon, Nov 16 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

This product is part of the Nema Pressure Switches range, an offer of air compressor switches. This air compressor switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts and off at 175psi pressure setting value. The pressure switch with a pressure sensor size of 200psi, an adjustable range on rising pressure of 100psi to 200psi and approximate fixed differential of 40psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch NPT external for fluid connection. This low HP switch has a diaphragm actuator which can be operated from any position and fixed differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 2.78inch (W) x 3.76inch (D) x 3.92inch (H) and weighs 1lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, moulding presses, injection moulders, grinding machines, machining centres, complex and special machines. It is an IP20 and NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in compressor applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-users applications.

  • Factory modification: 2-way pressure release valve
  • Pressure sensor type: Electromechanical pressure switch
  • Controlled fluid: Air (-22...257 °F)
  • Adjustable range on rising pressure: 100...200 psi
  • Approximate adjustable differential: 40 psi
  • Destruction pressure: 220 psi
  • Pressure actuator: Diaphragm
  • Pressure switch type of operation: Regulation between 2 thresholds
  • Scale type: Fixed differential
  • Setting: Internal
  • Local display: Without
  • Contacts type and composition: 2 NC, snap action, DPST-DB, Form YY
  • Cable entry number: 2 0.88 in cable entries with 0.84 in across flats UL 508
  • Electrical connection: Screw-clamp terminals, clamping capacity: 5.261 mm / Screw-clamp terminals, clamping capacity: 10 AWG
  • Fluid connection type: 0.25 inch NPT external conforming to UL 508
  • Short circuit protection: 20 A by cartridge fuse, type gG
  • Materials in contact with fluid: Nitrile (Buna-N) or equivalent rubber diaphragm / Zinc plated steel or equivalent flange
  • Material: Noryl thermoplastic resin or equivalent cover
  • Polypropylene cover
  • Operating position: Any position
  • Motor power kW: 0.75 kW (1 hp) at 575 V AC, 3 phases / 0.75 kW (1 hp) at 460 V AC, 3 phases / 2.2 kW (3 hp) at 230 V AC, 3 phases / 1.5 kW (2 hp) at 115 V AC, 3 phases / 1.1 kW (1.5 hp) at 115 V AC, 1 phase / 1.5 kW (2 hp) at 230 V AC, 1 phase
  • Electrical durability: 100000 cycles at 10 cyc/mn
  • Mechanical durability: 300000 cycles
  • Terminal block type: 4 terminals
  • Operating rate: 10 cyc/mn
  • [Ui] rated insulation voltage: 575 V conforming to UL 508

Specs

–
Pressure On/Off Setting (PSI):

135/175

Switch:

DPST

Pressure Range:

60 to 200 psi

Pressure Differential:

40 psi

Connection Type:

Threaded

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

price was good and it was in stock

service was great and shipping was fast
bammer
ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase again.

Excellent identical to original switch.
JS
Tipton IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect replacement

bought this pressure switch to replace my failed switch on my air compressor perfect replacement with awesome service from supply house ordered part and recievedit in no time thanks for the great service
BD
Hampstead NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would do business again with this company!

This item is a replacement on my air compressor.
Sparks
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product helpfull staff

I needed help finding the right switch for my compressor.Very helpfull staff member got a good switch ,showed up in a couple days no snags at all.
Grady
Buffalo Ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy