Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch w/ Fixed Differential, High HP, 100-200 PSI, Off at 125 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch w/ Fixed Differential, High HP, 100-200 PSI, Off at 125 PSI

Brand:
Square D
SKU:
9013FHG52J52X
Rating:
(1)
Q&A:
(0)
Air Compressor Pressure Switch w/ Fixed Differential, High HP, 100-200 PSI, Off at 125 PSI
Magnifying glass
Hover image to zoom
9013FHG52J52X has been discontinued
Discontinued December 16, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Pressure (PSI)
100 PSI

Description

–
  • Factory modification: 2-way pressure release valve
  • Pressure sensor type: Electromechanical pressure switch
  • Controlled fluid: Air (-22...257 °F)
  • Adjustable range on rising pressure: 100...200 psi
  • Approximate adjustable differential: 40 psi
  • Destruction pressure: 220 psi
  • Pressure actuator: Diaphragm
  • Pressure switch type of operation: Regulation between 2 thresholds
  • Scale type: Fixed differential
  • Setting: Internal
  • Local display: Without
  • Contacts type and composition: 2 NC, snap action, DPST-DB, Form YY
  • Cable entry number: 2 0.88 in cable entries with 0.84 in across flats UL 508
  • Electrical connection: Screw-clamp terminals, clamping capacity: 5.261 mm / Screw-clamp terminals, clamping capacity: 10 AWG
  • Fluid connection type: 0.25 inch NPT external conforming to UL 508
  • Short circuit protection: 20 A by cartridge fuse, type gG
  • Materials in contact with fluid: Nitrile (Buna-N) or equivalent rubber diaphragm / Zinc plated steel or equivalent flange
  • Material: Noryl thermoplastic resin or equivalent cover
  • Polypropylene cover
  • Operating position: Any position
  • Motor power kW: 1.5 kW (2 hp) at 115 V AC, 1 phase, 2.2 kW (3 hp) at 115 V AC, 3 phases, 2.2 kW (3 hp) at 230 V AC, 1 phase, 3.7 kW (5 hp) at 230 V AC, 3 phases
  • Electrical durability: 100000 cycles at 10 cyc/mn
  • Mechanical durability: 300000 cycles
  • Terminal block type: 4 terminals
  • Operating rate: 10 cyc/mn
  • [Ui] rated insulation voltage: 575 V conforming to UL 508

Specs

–
Switch:

DPST

Pressure Range:

60 to 200 psi

Pressure Differential:

40 psi

Min Pressure (PSI):

100

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Top shelf product.

Top shelf replacement part, worry free, trouble free, made with industrial quality materials. First choice for me.
Mike
Pittsburgh, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?