Apply to be a TradeMaster!
Main product image of Water Pump Pressure Switch, 30/50  PSI, DPST w/ Pulsation Plug
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, 30/50 PSI, DPST w/ Pulsation Plug

SKU:
9013FSG2J21P
Rating:
(5)
Q&A:
(0)
Water Pump Pressure Switch, 30/50  PSI, DPST w/ Pulsation Plug
Magnifying glass
Hover image to zoom
$32.61 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
65 MAX PSI
Product Highlight: Min Pressure (PSI)
5 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

This product is part of the NEMA Pressure Switches range, an offer of water pump switches. This water pump switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts and a pressure setting value of 30psi to 50psi. The pump switch with a pressure sensor size of 65psi (5psi to 45psi), an adjustable range on rising pressure of 20psi to 65psi and approximate adjustable differential of 15psi to 30psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch NPSF internal for fluid connection. This switch has a diaphragm actuator which can be operated from any position and adjustable differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 2.78inch (W) x 3.76inch (D) x 2.8inch (H) and weighs 1lb. It is suitable for all types of pumps such as jets, submersible, reciprocating etc. Suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, molding presses and injection molders. It is an IP20 and NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 and NSF ANSI 61 Annex G standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in pump applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-user applications. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in pump applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-users applications.

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type(1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 30/50 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 15 to 30 psi
  • Pressure Switch Range: 5 to 65 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FSG
  • HP @ 1 Phase - 120V: 1-1/2
  • HP @ 1 Phase - 240V: 2
  • HP @ 3 Phase - 240V: 3
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Pulsation Plug
  • AC Contact Rating: 10A @ 575V


Specs

–
Pressure On/Off Setting (PSI):

30/50

Switch:

DPST

Pressure Range:

5 to 65 psi

Pressure Differential:

15 to 30 psi

Min Pressure (PSI):

5

Max Pressure (PSI):

65

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product.

My old pressure tank started leaking so I figured it was time to update my pressure switch as well. I went from s as 30/50 to this 40/60. It works great. All the same wiring and thread size.
Bryan
Carroll County, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping goid product

Thank you fir getting it to me fast and product as described!
Jdavidson
Marlboro, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No I would not recommend or buy it again

The sw is actually. 40/60. But the cut off that requires u to physically go to it to reset. Is at 30 psi. And constantly falls fast past 40 which should start pump again but hits 30 psi and trips the reset requiring u to go to pump house and reset it hold till the pressure reaches past 40 before u release it. Had to put a reg 40/60 sw back on it and figure some other method to shut pump off if senses no pressure so as not to burn up my pump and motor due to no water!!!
Bob
Central tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described.

Bought for spare because original is aging. Looks like OEM.
Joe
Bonham, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product

Well pump pressure switch/regulator came sooner than promise date. Installed and working just fine.
WRM
Eclectic, Alabama
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy