Apply to be a TradeMaster!
Main product image of Water Pump Pressure Switch, Adjustable Differential, DPST
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, Adjustable Differential, DPST

SKU:
9013FSW29J99
Rating:
(0)
Q&A:
(0)
Water Pump Pressure Switch, Adjustable Differential, DPST
Magnifying glass
Hover image to zoom
$43.98 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: When placing order, please specify if you want 20 - 50 pressure setting.

This electromechanical pressure switch is used to control electrically driven water pumps.

Product Features:
  • Electrical Circuit Type: Power circuit
  • Scale Type: Adjustable Differential
  • Setting: Internal
  • Adjustable Range on Rising Pressure: 20 to 65 psi
  • Approximate Adjustable Differential: 15 to 30 psi
  • Destruction Pressure: 220 psi
  • Operating Temperature Range: -33 to 257°F
  • Pressure Actuator: Diaphragm
  • Pressure Switch Type of Operation: Regulation between 2 thresholds
  • Local display: Without
  • Contacts Type and Composition: 2 NC, snap action, DPST-DB, Form YY
  • Operating Position: Vertical position
  • NEMA rating: NEMA 3R UL 50
  • Product Certifications: CSA file LR25490, UL listed file E12158

Specs

–
Switch:

DPST

Pressure Differential:

15 to 30 psi

Operating Temp Range:

-33° to 257°F

Phase:

3

1

Pressure Range:

20 to 65 psi

Connection Size:

1/4"

Connection Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy