Apply to be a TradeMaster!
Main product image of Air Compressor and Water Pump Pressure Switch, 60/80 PSI, DPST
Magnifying glass
Hover image to zoom

Air Compressor and Water Pump Pressure Switch, 60/80 PSI, DPST

SKU:
9013GHG2J25
Rating:
(4)
Q&A:
(0)
Air Compressor and Water Pump Pressure Switch, 60/80 PSI, DPST
Magnifying glass
Hover image to zoom
$102.48 each
In Stock
In Stock
Get 14 Tue, Jul 21
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI

Description

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Air Compressor and Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 60/80 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 20 to 40 psi
  • Pressure Switch Range: 40 to 200 psi
  • Pressure Switch Electrical Contact Form: DPST Pressure Switch ActionStandard
  • NEMA Rating: 1
  • Series: 9013GHG
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • HP @ 3 Phase - 480V: 5
  • Temp. Range-22 Degrees to 257 Degrees F
  • Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Nitrile (Buna-N) Diaphragm
  • AC Contact Rating: 10A @ 575V


Specs

Pressure On/Off Setting (PSI):

60/80

Switch:

DPST

Pressure Range:

40 to 200 psi

Pressure Differential:

20 to 40 psi

Max Pressure (PSI):

200

Min Pressure (PSI):

40

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again

Was received earlier than expected and did what I needed it to do
HB
Goleta, Ca.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!!!!!

I needed a Heavy Duty Pressure Switch. They had JUST what I needed....
Gayle
Clayton, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Robust Switch

This is so much better than the other pressure switches I have installed. It is rugged and reliable. This is being used as a switch for our household well pump. During heavy use, the pump cycles frequently and other switches have not been up to the load.
Michael
IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

used for water pump and happy with the perform
max suare
bx new york
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy