Apply to be a TradeMaster!
Main product image of Air Compressor and Water Pump Pressure Switch, 80/100 PSI, DPST
Magnifying glass
Hover image to zoom

Air Compressor and Water Pump Pressure Switch, 80/100 PSI, DPST

SKU:
9013GHG2J30X
Rating:
(0)
Q&A:
(0)
Air Compressor and Water Pump Pressure Switch, 80/100 PSI, DPST
Magnifying glass
Hover image to zoom
$103.66 each
In Stock
In Stock
Get 15 Mon, Jul 27
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Air Compressor and Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 80/100 psi
  • Pressure Switch Unloader: 1/4" Compression
  • Pressure Switch Differential: 20 to 40 psi
  • Pressure Switch Range: 40 to 200 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013GHG
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • HP @ 3 Phase - 480V: 5
  • Temp. Range: -22 Degrees to 257 Degrees F
  • Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Nitrile (Buna-N) Diaphragm
  • AC Contact Rating: 10A @ 575V

Specs

Switch:

DPST

Pressure On/Off Setting (PSI):

80/100

Pressure Range:

40 to 200 psi

Pressure Differential:

20 to 40 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy