The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" FNPS Pressure Switch, 40/200 PSI, DPST
Magnifying glass
Hover image to zoom
1/4" FNPS Pressure Switch, 40/200 PSI, DPST
Magnifying glass
Hover image to zoom
$133.13 each
In Stock
In Stock
Get 4 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Pressure Switch, Adjustable Differential; Diaphragm Operator; Operating Pressure Rating 145 to 175 Psi; Maximum Line Pressure Rating 300 Psig; Differential Pressure Rating 20 to 40 Psig; Pressure Media Air, Water; Contact Configuration Dpdt 4 Circuit

Specifications:
  • Item: Pressure Switch
  • Pressure Switch Application: Air Compressor and Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 145/175 psi
  • Pressure Switch Unloader: 1/4" Compression
  • Pressure Switch Differential: 20 to 40 psi
  • Pressure Switch Range: 40 to 200 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013GHG
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • HP @ 3 Phase - 480V: 5
  • Temp. Range: -22 Degrees to 257 Degrees F
  • Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Nitrile (Buna-N) Diaphragm
  • AC Contact Rating: 10A @ 575V

Specs

Product Type:

Pressure Switch

Pressure On/Off Setting (PSI):

70/100

Switch:

DPST

Pressure Range:

40 to 150 psi

Pressure Differential:

30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price, great product great service.

Excelennt all the way
Rosy
San Leon Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy