Apply to be a TradeMaster!
DPST Float/Pressure/Level Switch, NEMA 1 Rated (575VAC), 9036GG2C

DPST Float/Pressure/Level Switch, NEMA 1 Rated (575VAC), 9036GG2C

Brand:
Square D
SKU:
9036GG2C
Rating:
(0)
Q&A:
(0)
DPST Float/Pressure/Level Switch, NEMA 1 Rated (575VAC), 9036GG2C
$159.83 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • NEMA Rating: 1
  • Contact Form: DPST
  • Terminal Type: Line-Load-Load-Line
  • Standards Met: CE
  • UNSPSC Code: 39122210

Specs

–
Enclosure Type:

1

Product Type:

Level Switch

Float Switch

Pressure Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy