Apply to be a TradeMaster!
Main product image of Liquid Level Switch, Flange Mounted, Close On Rise, NEMA 1, 2-1/16" Float Travel (575V)
Magnifying glass
Hover image to zoom

Liquid Level Switch, Flange Mounted, Close On Rise, NEMA 1, 2-1/16" Float Travel (575V)

SKU:
9037EG9
Rating:
(0)
Q&A:
(0)
Liquid Level Switch, Flange Mounted, Close On Rise, NEMA 1, 2-1/16" Float Travel (575V)
Magnifying glass
Hover image to zoom
$280.76 each
In Stock
In Stock
Get 9 Tomorrow, Jun 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Switch Action
Close on Rise
Product Highlight: Amperage
10 Amps
Product Highlight: Material
Brass, Steel

Description

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Float and Rod are not included with the switch. They can be purchased separately.

Product Features
  • Electrical Connections: Screw Clamp
  • HP @ 1 Phase - 120V: 2
  • Contact Form: DPST
  • Max. Current: 600A
  • HP @ 3 Phase - 240V: 5
  • Operating Temp. Range: -22 Degrees to 220 Degrees F
  • HP @ 1 Phase - 240V: 3
  • NEMA Rating: 4
  • Body Material: Steel & Brass
  • Tank Connection Size: 5-1/8"
  • Width: 7.60"
  • Float Travel: 2-1/16"
  • Max. Voltage: 575
  • Item: Liquid Level Switch
  • Conduit Size: 1/2"
  • Height: 7.60"
  • Float Position: Below
  • Standards: UL, CSA
  • Float Material: Stainless Steel
  • Switch Function: Close On Rise
  • Overall Length: 3.86"

Specs

Switch Action:

Close on Rise

Max Voltage:

575V

NEMA Rating:

1

Current (amps):

600A

Poles:

2

Amperage:

10

Material:

Brass

Steel

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy