Apply to be a TradeMaster!
Main product image of 2-1/2" MNPT Float Switch (Reverse Action)
Magnifying glass
Hover image to zoom

2-1/2" MNPT Float Switch (Reverse Action)

SKU:
9037HG31R
Rating:
(0)
Q&A:
(0)
2-1/2" MNPT Float Switch (Reverse Action)
Magnifying glass
Hover image to zoom
$176.59 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Image may not be exact representation of item.

9037HG31R Schneider Electric 9037HG31R Float Switch 575VAC 2HP H options

Specifications:
  • Model: 9037
  • Mounting: Side
  • Connection: Screw Clamp
  • Commodity Code: 4500
  • Contact Configuration: 2 Pole
  • Contact: DPST
  • Contact Voltage Rating: 120 to 600 Vac, 125/250 Vdc
  • Conduit Size: 3-1/2"
  • EU RoHS Indicator: C
  • Enclosure: NEMA 1
  • Catalog Description: Float Switch Reverse (Contacts Open on Liquid Rise), DPST, NEMA 1, 2-Pole, Bushing
  • Number of Poles: 2-Pole
  • Noun: Float Switch
  • Power Rating: 3 Hp At 230 VAC 1 Phase, 5 Hp At 230 VAC 3 Phase, 1/2 Hp At 230 Vdc
  • Operator Type: 90 Deg Offset Float Rod
  • Operating Temperature: -22 to 250 Deg F
  • Action: Reverse (Contacts Open on Liquid Rise)
  • Float: 2 to 11.5 Inches (Adjustable) Right
  • Max. Pressure: 50 psi
  • Max. Current: 600A
  • Max. Voltage: 600
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • Body Material: Steel
  • Stem Material: Stainless Steel
  • Float Size: 2.58 in Dia x 7.13 in L
  • GTIN: 00785901055082
  • Voltage Rating: 575VAC
  • UNSPSC 39122219

Specs

–
Product Type:

Float Switch

Tank Connection:

2-1/2" MNPT

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy