Apply to be a TradeMaster!
Main product image of Liquid Level Switch w/ Rod & Float, Close on Rise, NEMA 4, Left Float Position (600V)
Magnifying glass
Hover image to zoom

Liquid Level Switch w/ Rod & Float, Close on Rise, NEMA 4, Left Float Position (600V)

SKU:
9037HW32
Rating:
(0)
Q&A:
(0)
Liquid Level Switch w/ Rod & Float, Close on Rise, NEMA 4, Left Float Position (600V)
Magnifying glass
Hover image to zoom
$606.11 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Close on Rise
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Material
Steel

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

  • Float movement: Transmitted through a nitrile rubber seal such as a Buna-N quad ring. Occasional replacement may be necessary.
  • Tank Pressure: Up to 50 psi
  • Temperature:Ambient Up to 220°F / Media Buna-N seal: up to 215 °F. Viton® seal: media up to 250°F.
  • Contact Operation: Close on liquid rise (standard)
  • Open on liquid rise: (Form R)
  • Float Travel: Determined by the float rod angle. An external pointer indicates the float position
  • Water Level Change: 6" - 11.5"

Specs

–
Switch Action:

Close on Rise

Max Voltage:

600V

NEMA Rating:

4

Max Pressure (PSI):

50

Current (amps):

600A

Material:

Steel

Float Travel:

4-1/2"

Tank Connection:

2-1/2" MNPT

Application:

Liquid Flow

Includes:

Rod & Float

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy