Apply to be a TradeMaster!
Main product image of Float Switch (NEMA 1, 2 Pole)
Magnifying glass
Hover image to zoom

Float Switch (NEMA 1, 2 Pole)

SKU:
9038AG1C
Rating:
(0)
Q&A:
(0)
Float Switch (NEMA 1, 2 Pole)
Magnifying glass
Hover image to zoom
$314.01 each
In Stock
In Stock
Get 3 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Image may not be exact representation of item.

Schneider Electric / Square D 2-Pole Float switch has DPST contact configuration for convenient operation. It has a power rating of 3 hp at 230 VAC for 1-Phase, 5 hp at 230 VAC for 3 phase, 1/2 hp at 230 VDC and 575 VAC polyphase. Switch features sturdy float rod for durable and convenient use. It is suitable to provide a positive means of mechanical alternating two pumps or motors and is perfect for connecting open tank/closed tank.

Switch measures 4.690 Inch x 4.500 Inch and operates at a temperature of - 22 -220 deg F. It has a contact rating of 120 - 600 VAC and 125/250 VDC. It features a mounting hole of 1/2-Inch diameter for easy installation. Switch meets CSA/RU/RoHS standards.

Specifications:
  • Material: Cold-Rolled Steel
  • Item: Float Switch
  • Mounting: Flange
  • Environmental Conditions: Ambient Air Temperature for Storage -22 to 220 deg F
  • Connection: 10 AWG Screw Clamp Terminal
  • Amps: 10
  • Float Travel: 1-1/4"
  • Switch Function: Close on Rise
  • Consist Of: Float, Rod
  • Contact Configuration: DPST
  • Brand Name: Schneider Electric / Square D
  • Number Of Poles: 2
  • Power Rating: 3 hp At 230 Volt AC 1 Phase, 5 hp At 230 Volt AC 3 Phase, 1/2 hp At 230 Volt DC
  • Operating Temperature: -22 to 220 deg F
  • Operating Cycles: 60 Per Min
  • Application: For Mechanically Alternating The Operation of Two Pumps or Motors
  • Action: Standard
  • Type: Mechanical Alternating, Open Tank
  • Voltage Rating: 125/250 Volt DC
  • Max. Current: 600A
  • Max. Voltage: 600
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • Standards: UL listed file E12158, CSA file LR25490, NEMA 1 UL 50
  • UNSPSC: 39122219

Specs

Product Type:

Float Switch

Application:

Liquid Flow

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy