Apply to be a TradeMaster!
Main product image of Alternator Liquid Level Switch w/ Rod & Float, Close on Rise, NEMA 1, Left Float Position (600V)
Magnifying glass
Hover image to zoom

Alternator Liquid Level Switch w/ Rod & Float, Close on Rise, NEMA 1, Left Float Position (600V)

Brand:
Telemecanique (Square D)
SKU:
9038CG32
Rating:
(1)
Q&A:
(0)
Alternator Liquid Level Switch w/ Rod & Float, Close on Rise, NEMA 1, Left Float Position (600V)
Magnifying glass
Hover image to zoom
$531.75 each
In Stock
In Stock
Get 75 Mon, Jun 15
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Switch Action
Close on Rise
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Material
Steel

Description

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

  • Water Level Change: 6.5" - 13"
  • Electrical Connections: Screw Clamp
  • Switch Function: Close On Rise
  • HP @ 1 Phase - 120V: 2
  • Contact Form: DPST
  • Max. Voltage: 600
  • Max. Current: 600A
  • HP @ 3 Phase - 240V: 5
  • Operating Temp. Range: -22 Degrees to 220 Degrees F
  • HP @ 1 Phase - 240V: 3
  • Includes: Rod and Float
  • Item: Alternator Tank Liquid Level Switch
  • Width: 10.16"
  • Height: 7.22"
  • Switch Function: Close On Rise
  • Float Material: Stainless Steel
  • Float Position: Left
  • Float Rod Angle: 90 Degrees
  • NEMA Rating: 1
  • Float Length: 7.00"
  • Max. Pressure: 50 psi
  • Float Dia.: 2.50"
  • Standards: UL, CSA
  • Overall Length: 13.84"
  • Body Material: Steel
  • Float Travel: 6-1/2"
  • Tank Connection Size: 2-1/2" MNPT
  • Conduit Size: 8-1/2", 8-3/4"
  • Stem Length: 4.00"
  • Stem Material: Stainless Steel

Specs

Switch Action:

Close on Rise

Max Voltage:

600V

NEMA Rating:

1

Max Pressure (PSI):

50

Current (amps):

600A

Includes:

Rod & Float

Float Travel:

6-1/2"

Material:

Steel

Tank Connection:

2-1/2" MNPT

Application:

Liquid Flow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipping, great product

Arrived fast and the product works as intended. Definitely would buy again for another equipment on our work site!
Ulysses
san jose ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy