Apply to be a TradeMaster!
Main product image of Alternator Liquid Level Switch (NEMA 1)
Magnifying glass
Hover image to zoom

Alternator Liquid Level Switch (NEMA 1)

SKU:
9038CG36
Rating:
(2)
Q&A:
(0)
Alternator Liquid Level Switch (NEMA 1)
Magnifying glass
Hover image to zoom
$486.00 each
In Stock
In Stock
Get 1 Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Overview
  • Application: Closed tanks using duplex, condensate pumps. A 2.5 in. cast iron bushing attaches the float switch to the tank.
  • Float Movement: Transmitted through a nitrile rubber seal such as a Buna-N quad ring. Occasional seal replacement may be necessary.
  • Tank Pressure: Up to 50 psi
  • Ambient Temperature: -22 to 200 °F
  • Media Temperature (Minimum): Solidification point of the medium in the tank, down to -22 °F
  • Contact Operation: Close on liquid rise (standard)
  • Float Travel: Float travel is determined by the rod length. An external pointer indicates the float position.
  • Materials (Standard): #304 SS float, #316 SS rod, 2.5 in. cast iron bushing, brass sealing connector, Buna-N quad ring packing.
  • Water Level Change (in.): 4.75 - 9.25 (Min. - Max.)

Specs

–
Enclosure Type:

NEMA-1

Size:

2-1/2"

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fast delivery, thanks

Switch delivered in perfect condition
Paul
Martinsburg, WV
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY AGAIN

EXCELLENT PRICING AND PRODUCT
TOM
WEST BABYLON NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy