Apply to be a TradeMaster!
Main product image of Alternator Liquid Level Switch, 4.69" Hinge Post, 5-1/8" Tank Connection, Close on Rise (600V)
Magnifying glass
Hover image to zoom

Alternator Liquid Level Switch, 4.69" Hinge Post, 5-1/8" Tank Connection, Close on Rise (600V)

SKU:
9038DG9
Rating:
(0)
Q&A:
(0)
Alternator Liquid Level Switch, 4.69" Hinge Post, 5-1/8" Tank Connection, Close on Rise (600V)
Magnifying glass
Hover image to zoom
$758.00 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Close on Rise
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Material
Steel

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

  • Water Level Change: Minimum
  • Hinge Post Length: 4.69"
  • Electrical Connections: Screw Clamp
  • Switch Function: Close On Rise
  • HP @ 1 Phase - 120V: 2
  • Contact Form: DPST
  • Max. Voltage: 600
  • Max. Current: 600A
  • HP @ 3 Phase - 240V: 5
  • Operating Temp. Range: -22 Degrees to 220 Degrees F
  • HP @ 1 Phase - 240V: 3
  • Width: 6.50" Height: 9.82"
  • Switch Function: Close On Rise
  • Float Position: Below
  • Float Rod Angle: 45 Degrees
  • NEMA Rating: 1
  • Max. Pressure: 50 psi Standards: UL, CSA
  • Overall Length: 3.86"
  • Body Material: Steel
  • Float Travel: 8-3/4"
  • Tank Connection Size: 5-1/8"
  • Conduit Size: 1/2" to 3/4"

Specs

–
Switch Action:

Close on Rise

Max Voltage:

600V

NEMA Rating:

1

Max Pressure (PSI):

50

Current (amps):

600A

Float Travel:

8-3/4"

Material:

Steel

Tank Connection:

5-1/8"

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy