Apply to be a TradeMaster!
Main product image of DPDT Time Delay Relay (0.1-10 Min Delay, 10A Contact, 110VDC/120VAC), 9050JCK26V20
Magnifying glass
Hover image to zoom

DPDT Time Delay Relay (0.1-10 Min Delay, 10A Contact, 110VDC/120VAC), 9050JCK26V20

Brand:
Square D
SKU:
9050JCK26V20
Rating:
(0)
Q&A:
(0)
DPDT Time Delay Relay (0.1-10 Min Delay, 10A Contact, 110VDC/120VAC), 9050JCK26V20
Magnifying glass
Hover image to zoom
$142.91 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
9050JCK plug in timers are designed to provide low cost timing in a plug in housing. This timer has an off delay timing mode. Input voltage to the timer must be applied continuously. When the customer supplied trigger switch closes, the timer relay contacts change state instantaneously. When the trigger switch opens, the time delay begins. When the delay is complete, the timer relay contacts return to their shelf state. If the trigger switch closes before the time delay is complete, then timing is reset. When the trigger switch opens, the delay begins again, and the timer relay contacts remain in their energized state. The timing range of 0.1 to 10 minutes is easily adjustable with a knob on the top of the timer. This plug in timer plugs into an 8501NR61 or 8501NR62 relay socket. These relay sockets can be mounted on 35 mm DIN 3 mounting track or directly to a panel. All wiring is made to the relay socket. The DPDT contacts are rated 10 amperes resistive at 120 VAC, 240 VAC and 30 VDC, 3 amperes inductive at 120 VAC, 240 VAC and 30 VDC, 1/3 HP on the NC contacts at 120 VAC and 240 VAC, 1/2 HP on the NO contacts at 120 VAC and 240 VAC. This plug in timer is powered up with 12 VAC/VDC. 9050JCK plug in timers are UL listed when the proper 8501NR relay socket is used, UL component recognized and CSA certified.

Features:
  • Timer Function: Delay On Break

Specs

–
Amperage:

10

Product Type:

Relay Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy