Apply to be a TradeMaster!
Main product image of 120V 10A DPDT Time Delay Relay
Magnifying glass
Hover image to zoom

120V 10A DPDT Time Delay Relay

Brand:
Square D
SKU:
9050JCK27V20
Rating:
(0)
Q&A:
(0)
120V 10A DPDT Time Delay Relay
Magnifying glass
Hover image to zoom
$106.91 each
In Stock
In Stock
Get 2 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
10 Amps

Description

–
Features:
  • Ampere Rating: 10A
  • Approvals: UL Listed File Number E78351 CCN NLDX - CSA Certified File Number 214768 Class 321107 - CE Marked
  • Maximum Voltage Rating: 240VAC
  • Horsepower Rating: 1/3HP@120VAC - 1/2HP@240VAC
  • Contact Break: 3A@120VAC, 1.5A@240VAC
  • Type: JCK
  • Timing Mode: Off Delay
  • Type of Pins: Tubular
  • Timing Range: 0.3 - 30 Minutes
  • Mounting Type: Socket
  • Number of Pins: 11 Pin
  • Contact Configuration: 2 N.O./2 N.C.
  • Contact Arrangement: DPDT
  • Contact Make: 30A@120VAC, 15A@240VAC
  • Features: Up to +/- 0.1 Percentage Repeat Accuracy; Transient Protected; Variable or Fixed Time Delay; Available in 5 timing modes.
  • Coil Voltage: 120VAC - 110VDC

Specs

–
Switch:

DPDT

Voltage:

120v

Amperage:

10

Time Delay:

0.3 to 30 min

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy