Apply to be a TradeMaster!
Main product image of DPDT 11 Pin Relay, 10A (120V)
Magnifying glass
Hover image to zoom

DPDT 11 Pin Relay, 10A (120V)

Brand:
Square D
SKU:
9050JCK70V20
Rating:
(2)
Q&A:
(0)
DPDT 11 Pin Relay, 10A (120V)
Magnifying glass
Hover image to zoom
$158.62 each
In Stock
In Stock
Get 4 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
10 Amps

Description

–
DPDT 11 Pin Relay, 10A (120V)

Specs

–
Product Type:

Relay

Switch:

DPDT

Voltage:

120v

Amperage:

10

Pins:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Timing Relay

Timing Relay was sticking on. Timing Relay was on a water well that provided water for 2 families & horses & cows. Needed timer to keep well on until water in storage tank was at top. People we're waking up with well house under water
Tired Rancher
Rural Wyoming
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service and Products

Product was exactly what it should of been and handled the job perfectly. Ordering was a breeze and customer service was exceptional.
E.D.
North Andover , MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy