Apply to be a TradeMaster!
Main product image of NEMA Size 4 Melting Alloy Replacement Overload Relay (600VAC), 9065SDO15
Magnifying glass
Hover image to zoom

NEMA Size 4 Melting Alloy Replacement Overload Relay (600VAC), 9065SDO15

Brand:
Square D
SKU:
9065SDO15
Rating:
(0)
Q&A:
(0)
NEMA Size 4 Melting Alloy Replacement Overload Relay (600VAC), 9065SDO15
Magnifying glass
Hover image to zoom
$464.11 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600 VAC

Description

–
Overload relays are intended to protect motors, controllers, and branch-circuit conductors against excessive heating due to prolonged motor over currents up to and including locked rotor currents. Protection of the motor and the other branch circuit components from higher currents, due to short circuits or grounds, is a function of the branch circuit fuses, circuit breakers, or motor short circuit protectors. The exclusive one piece melting alloy thermal unit is used in these relays to provide protection against overheating of the motor winding insulation due excessive over current. The melting alloy thermal unit to be used is determined by the full load current of the motor to be controlled, number of phases and the enclosure size. This replacement overload relay for a Type S NEMA size 4 three phase starters with 3 poles. When 3 thermal units are properly installed the relay can be reset. Overload relay has a trip free reset mechanism. The output contact is replaceable. Relay has a maximum voltage rating of 600 VAC. This overload relay is 6.97 inches tall, 5.31 inches wide and 5.74 inches deep.

Features:
  • Sensing Method: Thermal

Specs

–
Product Type:

Overload Relay

Voltage:

600 VAC

Enclosure Type:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy