Apply to be a TradeMaster!
Main product image of NEMA Size 2 Motor Logic Solid State Overload Relay, Separate Mount (15-45A, 600VAC), 9065SF220
Magnifying glass
Hover image to zoom

NEMA Size 2 Motor Logic Solid State Overload Relay, Separate Mount (15-45A, 600VAC), 9065SF220

Brand:
Square D
SKU:
9065SF220
Rating:
(0)
Q&A:
(0)
NEMA Size 2 Motor Logic Solid State Overload Relay, Separate Mount (15-45A, 600VAC), 9065SF220
Magnifying glass
Hover image to zoom
$353.13 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600 VAC
Product Highlight: Amperage
45, 15 Amps

Description

–
Motor Logic overload relays can be standalone devices or can be used on Type S full voltage non-reversing and reversing starters and combination starters. Motor Logic relays are ambient insensitive and self-powered. Designed to protect 50/60 Hz, three phase AC motors from overloads, phase unbalance and phase loss conditions. This Motor Logic solid state overload relay is for use with NEMA size 2 three pole starters. This Motor Logic solid state overload relay has a full load current rating of 15A to 45A. Maximum voltage rating of 600 V. The trip free operation will help the motor from overheating. Switch selectable from Class 10 to Class 20 overload trip. Electrical remote reset is available. The visible trip indicator and trip test function make trouble shooting much quicker. This overload relay is 3.51 inches tall, 4.28 inches wide and 3.51 inches deep. Relay weighs 3.51 lbs. Motor Logic SSOLR are UL listed and CSA certified. Separate mount overload relays are UL listed and CSA certified.

Features:
  • Sensing Method: Thermal

Specs

–
Amperage:

45

15

Voltage:

600 VAC

Enclosure Type:

2

Product Type:

Overload Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy