Apply to be a TradeMaster!
Main product image of Overload Relay, 3 to 9A, 3P, 600VAC, NEMA 00C
Magnifying glass
Hover image to zoom

Overload Relay, 3 to 9A, 3P, 600VAC, NEMA 00C

Brand:
Square D
SKU:
9065SFC20
Rating:
(0)
Q&A:
(0)
Overload Relay, 3 to 9A, 3P, 600VAC, NEMA 00C
Magnifying glass
Hover image to zoom
$219.00 each
In Stock
In Stock
Get 3 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
9 Amps

Description

–
Motor Logic Solid State Overload Relay Size 00 3-9A 600VAC

Specifications:
  • Standards: UL, CSA, NOM, CE Marked
  • Number of Poles: 3 Trip Class: 10/20
  • NEMA Size: 00C
  • Sensing Method: Electronic
  • Voltage: 600VAC
  • Depth: 4.5"
  • Height: 2.8"
  • Width: 2.2"
  • Separate Mounting: Yes
  • For Use With: Mfr. Class 8536 Starters
  • Features: Ground Fault Detection
  • Current Range: 3.0 to 9.0A

    Specs

    –
    Amperage:

    9

    Product Type:

    Overload Relay

    Poles:

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy