Apply to be a TradeMaster!
Main product image of Contactor & Motor Starter Enclosure (Type S, 3A, NEMA 12), 9991SCA11
Magnifying glass
Hover image to zoom

Contactor & Motor Starter Enclosure (Type S, 3A, NEMA 12), 9991SCA11

Brand:
Square D
SKU:
9991SCA11
Rating:
(0)
Q&A:
(0)
Contactor & Motor Starter Enclosure (Type S, 3A, NEMA 12), 9991SCA11
Magnifying glass
Hover image to zoom
$476.92 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Type S nonreversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S non-reversing magnetic NEMA motor starters are for motor control applications. This enclosure is for 8502S and 8536S size 00, 0 and 1 devices and is NEMA 12/3R rated. This sheet steel enclosure is painted grey. Enclosure is 12.76 inches tall, 6.38 inches wide and 8.54 inches deep.

Features:
  • Contactor Accessory Type: Enclosure
  • For Use With: Contactor

Specs

–
Product Type:

Motor Starter

Contactor

Poles:

3

Enclosure Type:

NEMA 12

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy