Apply to be a TradeMaster!
Main product image of Non-Reversing Oversized Contactor & Motor Starter Enclosure for NEMA Size 00, 0, 1 (Type S, 3A, NEMA 1), 9991SCG1
Magnifying glass
Hover image to zoom

Non-Reversing Oversized Contactor & Motor Starter Enclosure for NEMA Size 00, 0, 1 (Type S, 3A, NEMA 1), 9991SCG1

Brand:
Square D
SKU:
9991SCG1
Rating:
(0)
Q&A:
(0)
Non-Reversing Oversized Contactor & Motor Starter Enclosure for NEMA Size 00, 0, 1 (Type S, 3A, NEMA 1), 9991SCG1
Magnifying glass
Hover image to zoom
$331.19 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Type S nonreversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S non-reversing magnetic NEMA motor starters are for motor control applications. This oversized enclosure is for 8502S and 8536S size 00, 0 and 1 devices and is NEMA 1 rated. This NEMA 1 sheet steel enclosure is painted grey. Knockouts in the cover of this enclosure provide for field addition of Class 9999 rectangular cover mounted control units. This enclosure comes standard with a 9999SF4 fuse block. Enclosure requires a separate reset closing plate, 9999SG2, when used for 8502S contactors to replace the reset mechanism. A 9991S1 adapter bracket is required for mounting a 9070T100 or 9070T150 transformer in this enclosure. Enclosure is 15.88 inches tall, 6.34 inches wide and 5.19 inches deep.

Features:
  • Contactor Accessory Type: Enclosure
  • For Use With: SAO Contactor

Specs

–
Enclosure Type:

NEMA 1

Product Type:

Contactor

Motor Starter

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy