Apply to be a TradeMaster!
Main product image of Non-Reversing  Motor Start Enclosure for NEMA Sizes 00, 0, 1 (Type S, NEMA 1), 9991SCG8
Magnifying glass
Hover image to zoom

Non-Reversing Motor Start Enclosure for NEMA Sizes 00, 0, 1 (Type S, NEMA 1), 9991SCG8

Brand:
Square D
SKU:
9991SCG8
Rating:
(0)
Q&A:
(0)
Non-Reversing  Motor Start Enclosure for NEMA Sizes 00, 0, 1 (Type S, NEMA 1), 9991SCG8
Magnifying glass
Hover image to zoom
$85.23 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Type S non-reversing magnetic NEMA motor starters are for motor control applications. This enclosure is for nonreversing 8536S NEMA motor starters Size 00, 0 or 1. This NEMA 1 sheet steel enclosure is painted grey. Knockouts in the cover of this enclosure provide for field addition of Class 9999 rectangular cover mounted control units. Three number 10 screws are used to mount this enclosure. Enclosure is 10.00 inches tall, 5.98 inches wide and 5.56 inches deep. This enclosure is CSA certified.

Features:
  • Contactor Accessory Type: Enclosure
  • For Use With: 2P/3P SAO Contactor

Specs

–
Enclosure Type:

NEMA 1

Product Type:

Motor Starter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy