The Day Savers – A National Tradesmen Day Contest
Main product image of Non-Reversing  Contactor & Motor Starter Enclosure for NEMA Size 00, 0, 1, 8903SM Lighting (Type S, NEMA R), 9991SCH2
Magnifying glass
Hover image to zoom

Non-Reversing Contactor & Motor Starter Enclosure for NEMA Size 00, 0, 1, 8903SM Lighting (Type S, NEMA R), 9991SCH2

Brand:
Square D
SKU:
9991SCH2
Rating:
(0)
Q&A:
(0)
Non-Reversing  Contactor & Motor Starter Enclosure for NEMA Size 00, 0, 1, 8903SM Lighting (Type S, NEMA R), 9991SCH2
Magnifying glass
Hover image to zoom
$447.34 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Type S nonreversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S non-reversing magnetic NEMA motor starters are for motor control applications. 8903S lighting contactors are for lighting control applications. This enclosure is for 8502S non-reversing NEMA contactors or 8536S non-reversing NEMA motor starters Size 0 or 1. This enclosure is also for 8903SM multipole lighting contactors. This NEMA 3R sheet steel enclosure is painted grey. The enclosure has three conduit knockouts. They are 0.50 inch, 0.75 inch and 1.00 inch. Enclosure is 12.30 inches tall, 8.83 inches wide and 7.12 inches deep.

Features:
  • Contactor Accessory Type: Enclosure
  • For Use With: SMO Lighting Starter

Specs

Enclosure Type:

NEMA 3R

Product Type:

Contactor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy