Apply to be a TradeMaster!
Main product image of Non-Reversing  Contactor & Motor Starter Enclosure for NEMA Size 2, 8903SP & 8903L (Type S, NEMA 12/3R), 9991SDA11
Magnifying glass
Hover image to zoom

Non-Reversing Contactor & Motor Starter Enclosure for NEMA Size 2, 8903SP & 8903L (Type S, NEMA 12/3R), 9991SDA11

Brand:
Square D
SKU:
9991SDA11
Rating:
(0)
Q&A:
(0)
Non-Reversing  Contactor & Motor Starter Enclosure for NEMA Size 2, 8903SP & 8903L (Type S, NEMA 12/3R), 9991SDA11
Magnifying glass
Hover image to zoom
$618.69 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Type S nonreversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S non-reversing magnetic NEMA motor starters are for motor control applications. 8903S and 8903L lighting contactors are for lighting control applications. This enclosure is for 8502S and 8536S size 2 devices and is NEMA 12/3R rated. This enclosure is also for 8903SP and 8903L lighting contactors. This sheet steel enclosure is painted grey. Enclosure is 16.00 inches tall, 8.13 inches wide and 9.28 inches deep.

Features:
  • Contactor Accessory Type: Enclosure
  • For Use With: Contactor

Specs

–
Enclosure Type:

NEMA 12

Product Type:

Contactor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy