Apply to be a TradeMaster!
Main product image of Non-Reversing  Motor Start Enclosure for 8536SD, NEMA Size 2 (Type S, NEMA 1), 9991SDG8
Magnifying glass
Hover image to zoom

Non-Reversing Motor Start Enclosure for 8536SD, NEMA Size 2 (Type S, NEMA 1), 9991SDG8

Brand:
Square D
SKU:
9991SDG8
Rating:
(0)
Q&A:
(0)
Non-Reversing  Motor Start Enclosure for 8536SD, NEMA Size 2 (Type S, NEMA 1), 9991SDG8
Magnifying glass
Hover image to zoom
$242.41 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Type S non-reversing magnetic NEMA motor starters are for motor control applications. This enclosure is for nonreversing 8536S NEMA motor starters Size 2. This NEMA 1 sheet steel enclosure is painted grey. Knockouts in the cover of this enclosure provide for field addition of Class 9999 rectangular cover mounted control units. Four 1/4 inch screws are used to mount this enclosure. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.31 inches deep.

Features:
  • Contactor Accessory Type: Enclosure
  • For Use With: SDO Contactor

Specs

–
Product Type:

Motor Starter

Enclosure Type:

NEMA 1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy