Apply to be a TradeMaster!
Main product image of Definite Purpose Replacement Coil for 8910DPA 50A & 60A Contactors (110/120VAC 50/60Hz), 9998DA2V02
Magnifying glass
Hover image to zoom

Definite Purpose Replacement Coil for 8910DPA 50A & 60A Contactors (110/120VAC 50/60Hz), 9998DA2V02

Brand:
Square D
SKU:
9998DA2V02
Rating:
(0)
Q&A:
(0)
Definite Purpose Replacement Coil for 8910DPA 50A & 60A Contactors (110/120VAC 50/60Hz), 9998DA2V02
Magnifying glass
Hover image to zoom
$60.10 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110 Vac, 120 VAC

Description

–
8910DPA definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This replacement coil is for 8910DPA5 or 8910DPA6 definite purpose contactor rated 50A or 60A with 2 or 3 poles. Replacement coils are available with a variety of coil voltages. This 110/120 VAC 50/60 Hz coil is for a 8910DPA5 and 8910DPA6 definite purpose contactor. The inrush power of this coil is 109 VA. It has an average sealed consumption of 10 VA. This coil is 3.27 inches tall, 2.56 inches wide and 3.67 inches deep. This coil is used in a contactor that is UL listed and CSA certified.

Features:
  • Contactor Accessory Type: Coil
  • For Use With: 4 Pole 8910DPA Contactor

Specs

–
Hertz:

50

60

Poles:

60

50

Voltage:

110 Vac

120 VAC

Product Type:

Replacement Part

Coil

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy