Apply to be a TradeMaster!
Main product image of Magnetic Contactor/Starter Contact Kit, Starter Size 3, Three Poles
Magnifying glass
Hover image to zoom

Magnetic Contactor/Starter Contact Kit, Starter Size 3, Three Poles

Brand:
Square D
SKU:
9998SL7
Rating:
(0)
Q&A:
(0)
Magnetic Contactor/Starter Contact Kit, Starter Size 3, Three Poles
Magnifying glass
Hover image to zoom
$893.32 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Replacement Contact Kit



Specifications:
  • For Use With: Schneider SQ Type Lighting Contactors
  • Contacts per Kit: 3
  • Includes: Stationary and Movable Contacts, Springs
  • Starter Size: 100A

Specs

–
Product Type:

Replacement Part

Poles:

3

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy