Apply to be a TradeMaster!
Main product image of Motor Logic Solid State Overload Relay, Remote Reset (120VAC), 9999RR04
Magnifying glass
Hover image to zoom

Motor Logic Solid State Overload Relay, Remote Reset (120VAC), 9999RR04

Brand:
Square D
SKU:
9999RR04
Rating:
(0)
Q&A:
(0)
Motor Logic Solid State Overload Relay, Remote Reset (120VAC), 9999RR04
Magnifying glass
Hover image to zoom
$202.63 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 VAC

Description

–
Motor Logic solid state overload relays are designed to protect 50/60 Hz, 3 phase AC motors from overload, phase unbalance, and phase loss conditions. This module allows the Motor Logic solid state overload relay to be reset from a remote location. The remote reset module can be easily field installed on Motor Logic SSOLRs. This remote reset module can be used with Motor Logic SSOLR on NEMA Type S motor starters from NEMA size 00 through 7. The remote reset module is UL Listed and CSA certified.

Features:
  • For Use With: Motor Logic Overload Relay
  • Coil Voltage: 110 V

Specs

–
Product Type:

Overload Relay

Voltage:

120 VAC

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy