Apply to be a TradeMaster!
Main product image of 2 Position On-Off Selector Switch Kit, 9999SC22
Magnifying glass
Hover image to zoom

2 Position On-Off Selector Switch Kit, 9999SC22

Brand:
Square D
SKU:
9999SC22
Rating:
(0)
Q&A:
(0)
2 Position On-Off Selector Switch Kit, 9999SC22
Magnifying glass
Hover image to zoom
$154.67 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Type S magnetic contactors and starters are for motor control applications and 8903S lighting contactors are for lighting control applications. This On Off selector switch kit is for NEMA size 00 through 3 Type S contactors and starters or 8903SM or 8903SP lighting contactors in NEMA 1 enclosure. The selector switch is mounted into the knockout in the enclosure cover. This selector switch kit is UL listed and CSA certified.

Features:
  • Starter Accessory Type: Selector Switch Kit
  • For Use With: Enclosures
  • Includes: Starter Selector Switch Kit

Specs

–
Product Type:

Electrical Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy