Apply to be a TradeMaster!
Main product image of Motor & Contactor Isolated Overload Relay Alarm for Melting Alloy Overload Relays (Type S, N/C), 9999SO5
Magnifying glass
Hover image to zoom

Motor & Contactor Isolated Overload Relay Alarm for Melting Alloy Overload Relays (Type S, N/C), 9999SO5

Brand:
Square D
SKU:
9999SO5
Rating:
(0)
Q&A:
(0)
Motor & Contactor Isolated Overload Relay Alarm for Melting Alloy Overload Relays (Type S, N/C), 9999SO5
Magnifying glass
Hover image to zoom
$155.43 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Type S magnetic contactors and starters are for motor control applications. This isolated overload relay alarm contact is available factory installed or as a kit for field installation. This kit will work with melting alloy overload relays used on Type S NEMA size 00 through 6 starters. This module has a normally closed isolated alarm contact and a standard normally closed overload relay contact. The case is made of clear plastic to allow for visual inspection of the contacts. This module is UL component recognized.

Features:
  • Contactor Accessory Type: Auxiliary Contact
  • For Use With: Overload Relay

Specs

–
Enclosure Type:

Open

Product Type:

Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy