Apply to be a TradeMaster!
Main product image of Internal Non-Convertible Motor Starter & Contactor Auxiliary Contact (Type S, 1 N/C), 9999SX12
Magnifying glass
Hover image to zoom

Internal Non-Convertible Motor Starter & Contactor Auxiliary Contact (Type S, 1 N/C), 9999SX12

Brand:
Square D
SKU:
9999SX12
Rating:
(0)
Q&A:
(0)
Internal Non-Convertible Motor Starter & Contactor Auxiliary Contact (Type S, 1 N/C), 9999SX12
Magnifying glass
Hover image to zoom
$125.54 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Type S magnetic contactors and starters are for motor control applications and 8903S lighting contactors are for lighting control applications. This internal nonconvertible contact is often used as part of the electrical interlock on reversing contactors and starters. This auxiliary contact has one normally closed contact. Auxiliary contact module has a NEMA B600 contact rating with a maximum voltage rating of 600VAC. Inductive break rating of 3.0 A at 120 VAC. Contact modules are UL component recognized and CSA certified.

Features:
  • Contactor Accessory Type: Auxiliary Contact Kit
  • For Use With: SA-SD Contactor
  • Includes: Auxiliary Contact Kit

Specs

–
Enclosure Type:

Open

Product Type:

Auxiliary Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy