Apply to be a TradeMaster!
Main product image of Auxiliary Contact Kit 10A, 1 NO
Magnifying glass
Hover image to zoom

Auxiliary Contact Kit 10A, 1 NO

Brand:
Square D
SKU:
9999SX6
Rating:
(0)
Q&A:
(0)
Auxiliary Contact Kit 10A, 1 NO
Magnifying glass
Hover image to zoom
$75.60 each
In Stock
In Stock
Get 7 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
Replacement Contact Kit



Specifications:
  • Code: J1
  • Number of NC Aux. Contacts: 0
  • For Use With: 2 and 3 Pole, 120 Amp Contactors
  • Mounting: Screw
  • Number of NO Aux. Contacts: 1
  • Starter Size: 00-5
  • Amps: 10
  • Number of Contacts: 1

Specs

–
Poles:

1

Product Type:

Replacement Part

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy