Apply to be a TradeMaster!
Main product image of Auxiliary Contact Kit 10A, 1 NO & 1 NC
Magnifying glass
Hover image to zoom

Auxiliary Contact Kit 10A, 1 NO & 1 NC

Brand:
Square D
SKU:
9999SX8
Rating:
(0)
Q&A:
(0)
Auxiliary Contact Kit 10A, 1 NO & 1 NC
Magnifying glass
Hover image to zoom
$102.82 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Position
Normally Open, Normally Closed

Description

–
Replacement Contact Kit



Specifications:
  • Type S
  • External-Field Convertible
  • 1 Normally Open - 1 Normally Closed (Isolated)
  • For Use With: SA-SJ - NEMA Size 00 thru 7
  • Auxiliary Contacts
  • 600VAC
  • Terminal Type: Screw Clamp

Specs

–
Poles:

2

Product Type:

Replacement Part

Amperage:

10

Position:

Normally Open

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy