Apply to be a TradeMaster!
Main product image of 1 Phase, Soft Start, 25A Output Current, 110 to 460V Input Voltage
Magnifying glass
Hover image to zoom

1 Phase, Soft Start, 25A Output Current, 110 to 460V Input Voltage

Brand:
Square D
SKU:
ATS01N125FT
Rating:
(6)
Q&A:
(0)
1 Phase, Soft Start, 25A Output Current, 110 to 460V Input Voltage
Magnifying glass
Hover image to zoom
$273.36 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Horse Power
15 HP
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
110v, 460v

Description

–
Soft Start 12A, 200-480VAC (110-240VAC 1-Phase), 24V or 110-240VAC, 3HP@230VAC - 7.5HP@460VAC (1-Phase: 0.50HP@110VAC - 2.0HP@230VAC), 1 to 5 seconds (adjustable), No soft stop, 1 or 3-Phase

Specifications:
  • Item: Soft Start
  • Input Voltage 120 to 460VAC
  • Output Current 25A
  • With Bypass / No Bypass: Integrated bypass
  • Output Voltage: <= power supply voltage
  • Assembly style: With heat sink
  • Application: Simple machine
  • Height 4.88"
  • Width 1.77"
  • Depth 5.16"
  • Starting Torque: 30 to 80% of Starting Torque Equal to Line Supply Voltage

Specs

–
Horse Power:

15

Input Voltage:

110-480 VAC

Series:

Altistart 01

Kilowatts (KW):

11

Approvals:

UL

CSA

Frequency:

50-60 Hz

50-60 Hz

Country of Origin:

Germany

Product Type:

Soft Start

Phase:

1

Amperage:

25

Voltage:

110v

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.17 out of 6 reviews
80% would recommend this product
4.17
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Highly recommend

This worked perfect to soft start a resilient base 1 HP 230 volt single phase motor on a belt driven exhaust fan that was tearing up the resilient rubber rings over time, trying to get the fan wheel spinning at the start.
john
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and good service.

Needed this to start my table saw with off grid solar system w inverter.
mna
Taos, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was cheaper than other places for the same product

It worked as I had hoped but the wiring directions is in what I found was European standard once I figured it out all good
Tim
Chicago il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disappointing Results

Unit quit working properly. Called the manufacturer and they said it's only designed to cycle 5 times per hour. It's on a well pump. Try taking a shower on a pump that only cycles 5 times per hour. Heck, the backflow flush on my charcoal well filter cycles more than that. It kicks on 3 times in a row twice (a day apart) like every 8 days. That being said, Supply House shipping and order processing was simply OFF THE HOOK! Delivery arrived within days of my order. I think I ordered it on a Thursday after lunch and it was in my PO box by Monday afternoon. And my postal folks don't stock items in PO boxes that arrive after 10:30 am, which means they had it Monday morning. Incredible service not often seen these days. I've definitely put them at the top of my "Go To" list!
Bill
Livingston, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for Inclinator Elevator

Wired this up to minimize the jolt on a residential elevator. Leeson 1.5hp 230V motor. Needed three auxiliary relays to pull in the brake and to power the soft start along with either the up or down reversing contactor.
Rob B
Indianapolis, IN
4 years ago
Was this review helpful to you?

I would buy this product again

Using product on my table saw. Performs very well
No nickname
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy