Apply to be a TradeMaster!
Main product image of Variable Frequency Drive, 1/2 HP, 115V In, 230V Out, ATV12H037F1
Magnifying glass
Hover image to zoom

Variable Frequency Drive, 1/2 HP, 115V In, 230V Out, ATV12H037F1

Brand:
Square D
SKU:
ATV12H037F1
Rating:
(0)
Q&A:
(0)
Variable Frequency Drive, 1/2 HP, 115V In, 230V Out, ATV12H037F1
Magnifying glass
Hover image to zoom
$265.28 each
In Stock
In Stock
Get 2 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
0.55 HP

Description

  • Max. HP: 1/2
  • Control Type: Keypad/Remote Keypad/Modbus
  • Input Frequency: 50/60 Hz Output Phase AC: 3
  • With Bypass / No Bypass: No Bypass
  • Accepts Input Control Signal: Yes
  • Enclosure: Open
  • Start/Stop Control: Programmable
  • With Line Contactor / No Line Contactor: No Line Contactor
  • Starting Torque: 170%
  • Key Pad Lockout: Yes
  • Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-speed, High-starting Torque Applications
  • Item: Variable Frequency Drive Adjustable
  • Acceleration Time: 0 to 999.9 sec.
  • Adjustable Deceleration Time: 0 to 999.9 sec.
  • Torque @ 1 Hz: 120%
  • Digital Readout: Yes
  • Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
  • Output Voltage: 240VAC
  • Depth: 4.77"
  • Input Phase AC: 1
  • Displays: LED
  • Standards: UL, CE, GOST, NOM, EMITECH
  • Input Voltage: 120VAC
  • Dynamic Braking: External Option
  • Display Type: LED
  • Width: 2.83" Max. Output Amps: 2.4
  • Output Frequency Range: 10 to 400 Hz
  • Height: 5.63"

Specs

Approvals:

CSA

UL

Series:

Altivar 12

Country of Origin:

Indonesia

Kilowatts (KW):

0.37

Input Voltage:

100-120 VAC

Phase:

1

Horse Power:

0.55

Output Voltage:

230v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy