Apply to be a TradeMaster!
Main product image of Variable Frequency Drive, 1 Max. HP, 1 Input Phase AC, 115VAC Input Voltage
Magnifying glass
Hover image to zoom

Variable Frequency Drive, 1 Max. HP, 1 Input Phase AC, 115VAC Input Voltage

Brand:
Square D
SKU:
ATV12H075F1
Rating:
(0)
Q&A:
(0)
Variable Frequency Drive, 1 Max. HP, 1 Input Phase AC, 115VAC Input Voltage
Magnifying glass
Hover image to zoom
$299.27 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
115V

Description

–
AC Drive 4.2A, Variable & Constant, 1HP, 0.75kW, 115Vac/ 230Vac, IP20

Note: Image Does not represent actual product

Specifications:
  • Item: Variable Frequency Drive
  • Max. HP 1
  • Enclosure: Open
  • Input Voltage 115VAC
  • Max. Output Amps: 4.2
  • Output Voltage: 230VAC
  • Input Phase AC: 1
  • Output Phase AC: 3
  • With Bypass / No Bypass: No Bypass
  • With Line Contactor / No Line Contactor : No Line Contactor
  • Starting Torque: 170%
  • Torque @ 1 Hz: 120%
  • Input Frequency : 50/60 Hz
  • Output Frequency Range: 10 to 400 Hz
  • Adjustable Acceleration Time: 0 to 999.9 sec.
  • Adjustable Deceleration Time 0 to 999.9 sec.
  • Dynamic Braking : External Option
  • Height: 5.59"
  • Width: 4.13"
  • Depth: 6.15"
  • Control Type: Keypad/Remote, Keypad/Modbus
  • Key Pad Lockout: Yes
  • Start/Stop Control: Programmable
  • Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
  • Control Method Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-speed, High-starting Torque Applications
  • Accepts Input Control Signal: Yes
  • Display Type: LED
  • Displays : LED
  • Digital Readout: Yes
  • For Use With: 3-Phase Inverter Duty Motor

Specs

–
Kilowatts (KW):

0.75

Input Voltage:

100-120 VAC

Country of Origin:

Indonesia

Frequency:

10 Hz to 400 Hz

Series:

Altivar 12

Approvals:

CSA

UL

Phase:

1

Horse Power:

1

Voltage:

115V

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy