Apply to be a TradeMaster!
Main product image of Altivar 212 Variable Speed Drive, 18.5kW, 3PH (480V, 25 HP)
Magnifying glass
Hover image to zoom

Altivar 212 Variable Speed Drive, 18.5kW, 3PH (480V, 25 HP)

Brand:
Square D
SKU:
ATV212HD18N4
Rating:
(0)
Q&A:
(0)
Altivar 212 Variable Speed Drive, 18.5kW, 3PH (480V, 25 HP)
Magnifying glass
Hover image to zoom
$2,445.00 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Horse Power
25 HP

Description

–
This Altivar 212 variable speed drive can feed 3-phase asynchronous motors. Its protection index is IP21 and it has a built-in EMC filter. It works at a rated power up to 18.5kW / 25hp and a rated voltage from 380V to 480V AC. Its design is based on eco-energy with a reduction in energy consumption of up to 70% compared to a conventional control system. Thanks to its cable temperature rise reduction technology, the Altivar 212 drive offers immediate, disturbance-free operation avoiding additional options such as a line choke or DC choke to deal with current harmonics. It weighs 11.65kg and its dimensions are, 245mm wide, 330mm high, 190mm deep. It is specifically designed for the most common fluid management applications in tertiary sector buildings (HVAC) like heating, ventilation, air conditioning and pumping. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions). It is also CE, UL, CSA, C-Tick and NOM certified.

Specs

–
Country of Origin:

Indonesia

Approvals:

CSA

UL

Kilowatts (KW):

18.5

Series:

Altivar 212

Input Voltage:

480 VAC

Voltage:

480V

Horse Power:

25

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy