Apply to be a TradeMaster!
Main product image of Variable Frequency Drive, 3 Max. HP, 3 Input Phase AC, 480VAC Input Voltage
Magnifying glass
Hover image to zoom

Variable Frequency Drive, 3 Max. HP, 3 Input Phase AC, 480VAC Input Voltage

Brand:
Square D
SKU:
ATV212HU22N4
Rating:
(0)
Q&A:
(0)
Variable Frequency Drive, 3 Max. HP, 3 Input Phase AC, 480VAC Input Voltage
Magnifying glass
Hover image to zoom
$621.59 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3 HP
Product Highlight: Voltage
480V

Description

–
Schneider Electric / Square D Altivar 212 Speed AC drive is used to operate 3 hp power-rated asynchronous motor with supply voltage rating of 380 - 480 Volts at supply frequency range of 50/60 Hz. It has line current rating of 4.6 Amps at 380 Volts and 3.6 Amps at 480 Volts. The 3-Phase AC drive uses sensorless flux vector type controls for adjusting AC motor speed and torque. It has a control voltage of 24 VDC and has voltage rating of 400/480 VAC. It is used to drive pump and fan motor in HVAC application. It measures 4.130 Inch x 5.630 Inch x 5.910 Inch. Variable torque drive is provided with heat sink to use in normal environment and ventilated enclosure. Modbus, APOGEE FLN, LonWorks, METASYS N2 and BACnet protocol standards are integrated into the drive controller for connecting industrial network. It transmits data at rate of 9.6 kbps or 19.2 kbps.

Driver has apparent power rating of 3.9 kVA for 380 Volts. It has continuous output current rating of 5.1 Amps at 380/460 Volts and maximum transient current rating of 5.6 Amps for about 60 seconds. It has speed rating of 1 - 10 RPM. Nominal switching frequency of drive is 12 kHz and output frequency rating is 0.5 - 200 Hz. It has 10 variable speed levels with +/- 10% speed accuracy and +/- 15% torque accuracy for adjusting motor rotation. Red color LED is provided to signal drive operation and has a frame size of 1. Driver has 0.6 Nm - 1.3 Nm tightening torque terminals for accommodating 14 - 10 AWG conductors. Internal circuits of drive have supply voltage rating of 24 VDC with lesser than 200 milli-Amps overload/short-circuit protection current for safer operation.

AC Drive has adjustable PI regulator to control speed range in asynchronous motor. It is provided with Class C2 EMC filter for maintaining correct working of electrical and electronic systems. It has insulation resistance greater than 1 mega-Ohm at 500 VDC for safer operation. It comes with optional communication card for LonWorks to connect high performance peripherals. Drive is enclosed in open type 1, IP20 enclosure that provides protection against external harsh environmental condition.

Driver has dielectric strength of 5092 VDC between control and power terminals, 3535 VDC between earth and power terminals. The 2-Wire drive features one RJ45 connector and one open style connector for external connection. It has vibration resistant of 1 GN, shock resistance of 15 GN and noise levels of 51 dB for consistent and reliable operation. It has three logic and two analog inputs and one analog, one NO/NC and one NO relay output. Driver has temperature rating of 0 to 40 deg C, storage temperature rating of -25 to 70 deg C and works within 95% relative humidity environment. AC drive is UL listed, CSA/CE certified, C-Tick/NOM/GOST approved, RoHS compliant and UL plenum rated.

Note: Image Does not represent actual product

Specifications:
  • Item: Variable Frequency Drive
  • Max. HP 3
  • Enclosure: Open
  • Input Voltage 480VAC
  • Max. Output Amps: 5.1
  • Output Voltage: 480VAC
  • Input Phase AC: 3
  • Output Phase AC: 3
  • With Bypass / No Bypass: No Bypass
  • With Line Contactor / No Line Contactor : No Line Contactor
  • Starting Torque: 110%
  • Torque @ 1 Hz: 110%
  • Input Frequency : 50/60 Hz
  • Output Frequency Range: 0 to 200 Hz
  • Adjustable Acceleration Time: 0.1 to 3200 sec..
  • Adjustable Deceleration Time 0.1 to 3200 sec.
  • Dynamic Braking : No
  • Height: 5.63"
  • Width: 4.21"
  • Depth: 5.91"
  • Control Type: Keypad or Logic Input
  • Key Pad Lockout: Yes
  • Start/Stop Control: Programmable
  • Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
  • Control Method Sensor :Volts Per Hz, Quadratic V/Hz, V/Hz with Torque Boost, or Sensor less Vector Control
  • Accepts Input Control Signal: Yes
  • Display Type: LED
  • Displays : LED
  • Digital Readout: Yes
  • For Use With: 3-Phase Inverter Duty Motor

Specs

–
Frequency:

10 Hz to 400 Hz

Horse Power:

3

Voltage:

480V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy