Apply to be a TradeMaster!
Main product image of Altivar 212 Variable Speed Drive, 7.5kW, 3 Pole, 3 PH (480V, 10 HP)
Magnifying glass
Hover image to zoom

Altivar 212 Variable Speed Drive, 7.5kW, 3 Pole, 3 PH (480V, 10 HP)

Brand:
Square D
SKU:
ATV212HU75N4
Rating:
(0)
Q&A:
(0)
Altivar 212 Variable Speed Drive, 7.5kW, 3 Pole, 3 PH (480V, 10 HP)
Magnifying glass
Hover image to zoom
$920.15 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Horse Power
10 HP

Description

–

Note: Image may not be exact representation of item.


The AHRI (Air-Conditioning, Heating, & Refrigeration Institute) certified Altivar 212 drive is for use with three-phase asynchronous and permanent magnet motors for variable torque pump, fan, and scroll compressor applications. Select the Altivar 212 drive using the motor nameplate voltage, the full load ampere rating and the table below. The Altivar 212 drive includes 3 logic inputs, 2 analog inputs, 1 analog output, and 2 relay outputs (with 1 NO and 1 NO/NC contacts). The Altivar 212 drive includes an integrated 4 digit, 7 segment LED display with a 7 button keypad and includes an RJ45 Modbus port plus a four-screw terminal block for BACnet, Modbus, Metasys N2 and Apogee P1 communication protocols. LonWorks is available in an option card.


Specifications: 

  • Range of Product: Altivar 212
  • Product Type: Variable speed drive
  • Device Short Name: ATV212
  • Product Destination: Asynchronous motors
  • Product Specific Application: Pumps and fans in HVAC
  • Assembly style: With heat sink
  • Phases: 3
  • Motor Power: 7.5 kW
  • Maximum Horse Power Rating: 10 hp
  • [Us] rated supply voltage: 380-480 V - 15-10 %
  • Supply Voltage Limits: 323-528 V
  • Supply Frequency: 50-60 Hz - 5-5 %
  • Network frequency: 47.5-63 Hz
  • EMC filter: Class C2 EMC filter integrated
  • Line current: 11.7 A 480 V, 14.7 A 380 V

Specs

–
Approvals:

CSA

UL

Kilowatts (KW):

7.5

Product Type:

Variable Speed Drive

Input Voltage:

480 VAC

Country of Origin:

Indonesia

IP Rating:

IP21

EMC Filter:

Yes

Enclosed:

No

Series:

Altivar 212

Voltage:

480V

Horse Power:

10

Phase:

3

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy